Shop All Door Closers
Stanley
Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior
Mfr # QDC211S690
Zoro # G5397587
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Stanley QDC 200
- Finish Dark Bronze Painted
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QDC211S690
- Zoro # G5397587
- UPC # 887838054050
- Country of Origin Korea, Republic of
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb |
Closer Performance | Heavy Duty |
Closer Series | Stanley QDC 200 |
Finish | Dark Bronze Painted |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Cast Aluminum |
Standards | ANSI/BHMA, A156.4 Grade 1; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
QDC211 Hvy Duty Door Closer,with Cover,
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- MIDWEST FASTENER 1-1/2" x 1/2" x 16 gauge Zinc Plated Steel Mirror Clips 10PK (66206)
- ADFORS CCL Pool/Patio, 72" x 25FT (FCS8513-M)
- ARROW D Series Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (D71-IC1 26D)
- STANLEY Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior (QDC213F690)
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041-RW/PA AL DEL)
- YALE Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (3501 689)
- LOCKEY Lockey Gate Closers (TB400)
- NORTON DOOR CONTROLS Manual Hydraulic 7100SZ Series Safe Zone Door Operator Heavy Duty Interior and Exterior, Aluminum (7124SZ RH 24V 689)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- Stanley Door Closers & Accessories