Shop All Door Closers
Stanley
Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior
Mfr # QDC112R696
Zoro # G5397517
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Extra Heavy Duty
- Closer Series Stanley QDC 100
- Closer Type Hold Open
- Finish Satin Brass Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QDC112R696
- Zoro # G5397517
- UPC # 887838731937
- Country of Origin Korea, Republic of
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb |
Closer Performance | Extra Heavy Duty |
Closer Series | Stanley QDC 100 |
Closer Type | Hold Open |
Finish | Satin Brass Painted |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Cast Iron |
Standards | ANSI/BHMA A156.4, Grade 1; ANSI A117.1, Accessibility Code (ADA Compliant); UL/cUL; UL10C; UL10B |
Description
QDC112 Extra Duty Door Closer,with Cove
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38875.012.0425)
- RICHELIEU AMERICA Richelieu America 235879 1 in. TruGuard Rubber Leg Tip; Black - Pack of 4 (235879)
- MS SEDCO Electrical Accessories (CP/TX-V)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- STANLEY Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior (QDC213F690)
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- JACKSON Adjustable Spring Power 105DegHold Open Overhead Concealed Closer W/ 'U' Side-Load Hardware Package (21101U18)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- SECURITRON Dexter DCH1000 Series Heavy Duty Surface Door Closers (DC-82SP)
- Stanley Door Closers