Shop All Automotive Jump Starters
Stanley
Stanley PPRH7DS Professional Digital Power Station with Air Compressor
Mfr # PPRH7DS
Zoro # G403935425
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features AC Power; Compressor
- Instant Starting Amps 700 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # PPRH7DS
- Zoro # G403935425
- UPC # 814632012375
- Country of Origin China
- Category Automotive Jump Starters
Details
Features | AC Power; Compressor |
Instant Starting Amps | 700 A |
Description
Features
- 700A instant starting
- 1,400A peak
- 500W of portable household power
- 2 AC power outlets
- 12V & USB outlets
- 120psi digital air compressor with backlight gauge
- Heavy-duty, brass-tipped SureFit compressor nozzle securely connects to tire valve stems
- All-metal powder-coated clamps
- Reverse-polarity alarm
- Power & charge indicator
- Built-in 120V AC charger recharges with standard household extension cord
- Dimension: 7.1" H x 14.5" W x 16.6" L
- Weight: 21.35 lbs
- Warranty: One Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV400W (PWRINV400W)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-8)
- WEATHER GUARD Model 123-5-04 Saddle Box, Aluminum (123-5-04)
- SCHUMACHER ELECTRIC JUMPSTARTER CAR LI W/QI 2000A (SL1452)
- CLORE AUTOMOTIVE Jump start 3400/1700 peak amp 12/24V (JSJNC1224)
- JACKPAK 4in1 Portable Pwr Pk 20,000 mAh Lithium Bttry Jmpr 2000A Peak Amps 150 PSI Air Compressor (Ultra2500A)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- STEELMAN 600A Li-Ion Jump Start Power Bank with Memory Saver Cord (60018)
- NOCO Jump Charger (GB50)
- DELTRAN USA Battery Tender Charger (021-0123)
- Stanley Automotive Chargers, Jumpers & Accessories