Stanley

Stanley Hardware 25 Count 1in. Zinc Corner Braces 266270 - Pack of 40


product price: $48.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Reinforces right angle corner joints
  • Screw holes are staggered in 5" and larger
  • Rust resistant
  • Screws not included
  • Zinc plated
  • 1"
  • 25 per box
  • Length: 1.03
  • Width: 0.51
  • Height: 1.03
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.