Shop All Tool Bags, Backpacks & Totes
Stanley
Stanley Hand Tools STST70574 12 in. Tool Bag
Mfr # STST70574
Zoro # G603962979
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST70574
- Zoro # G603962979
- UPC # 76174705744
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Stanley Hand Tools STST70574 12 in. Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6PC Mini Hammer Set with Interchangeable Heads for Many Personal & Job Related Uses (19095)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (J1005)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- CENTURY DRILL & TOOL 10", 40-Teeth Contractor Combination Saw Blade (10213)
- STANLEY FATMAX 18"" TOOL BAG (518150M)
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- STANLEY Bag/Tote, FatMax Tool Bag, 18 in., Yellow/Black, Rugged 600 x 600 Denier Polyester, 16 Pockets (518150M)
- STANLEY DeWalt ToughSystem 2.0 11.75 in. W X 15.25 in. H Compact Tool Bag 25 pocket Black/Yellow 1 pc (DWST08025)
- STANLEY Tool Bag, Yellow/Black, Nylon (DWST08350)
- HUSKIE TOOLS Ratchet Cutter Plus Bag (RI-500)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- Stanley Tool Bags, Backpacks & Totes