Shop All Box, I-Beam, and Torpedo Levels
Stanley
Stanley® Fatmax Xtreme® Magnetic Torpedo Level – 9" Merchandiser
Mfr # 43-609M
Zoro # G7144752
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 43-609M
- Zoro # G7144752
- UPC # 76174436099
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in. |
Details
Item | Layout and Measuring |
Description
Fatmax Xtreme Magnetic Torpedo Level – 9" Merchandiser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- STANLEY Torpedo Level 8 In (42-294)
- STANLEY Level 12in (42-466)
- STANLEY Stanley® STHT42504 Box Beam Level -48" (STHT42504)
- STANLEY Magnetic Level, 9" (42-264)
- STANLEY Stanley Works Tools 42468 High Impact Abs Level - 24 in. (42468)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- Stanley Box, I-Beam, and Torpedo Levels