Shop All Garden Hoses
Stanley
Stanley FatMax Professional-Grade Water Hose
Mfr # BDS6652B
Zoro # G705443369
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 15.56
- Hose Length 21
- Hose Color Black
- Width (In.) 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # BDS6652B
- Zoro # G705443369
- UPC # 844841073218
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 15.56 |
Hose Length | 21 |
Width (In.) | 12.5 |
Details
Hose Color | Black |
Description
Anti-kink technology - won't kink under pressure and has zero memory. Male & Female swivel grip that easily connects to spigots and attachments. Swivel action ensures that either end can be easily attached and the hose can be extended without twisting. Combines Polyurethane and PVC, making the hose easy to maneuver around trees, bushes or other obstacles. Features titanium coated couplings that are lead free, as well as an abrasion resistant outer cover and crush resistant titanium coated forged aluminum fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit SRM (90125Y)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- AFTERMARKET Fuel Lift Pump Fits John Deere RE68345 (RE68345-CC)
- SEYMOUR MIDWEST Field Rake, 24", 66" Green Alum Handle (92024)
- STANLEY FatMax 5/8 In. Dia. x 100 Ft. L. Garden Hose (BDS6652)
- STANLEY Duraflex 5/8 In. Dia. x 50 Ft. L. Expandable Hose (BDS7327)
- FLEXON Hose Flexon Hd 5/8X50' (FXG5850ACE)
- CONTINENTAL Water/Garden Hose (CWR058-50)
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- WOKIN Garden Hose 1/2 In 50 Ft (574850)
- SURTEK Contractor Hose 12 100 Meters (M12C100)
- Stanley Watering & Irrigation