Shop All Snips
Stanley
Stanley Fat Max FMHT73992 12 in. All Purpose Tin Snips
Mfr # FMHT73992
Zoro # G703850404
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With the stanley fatmax all-purpose tin snips, get a long cutting life and versatility with polished, forged blades that can make tight left and right curved cuts and straight cuts easily.
Features- Cuts up to 22 gauge cold-rolled steel or 26 gauge stainless steel
- Duckbill blade design makes tight left/right curves and straight cuts easier
- Laser etched blade marking scale helps to make quick precise cuts
- Double dipped grips for comfort and control
- Fully-polished steel blades are forged to stay sharp longer
- Yellow & black handle color
- 2.75" cutting edge length
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.50 mm (01020011)
- FELCO C7 Cable Cutter (11C7)
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- STANLEY Aviation Snip, Straight, 10 in, Chromium Vanadium (FMHT73756)
- STANLEY FMHT73561 SNIP LONG STRAIGHT AVIATION (14-566)
- STANLEY Tinners Snip, Left/Right/Straight, 10 in, Steel (FMHT73571)
- STANLEY Cut Snip, Straight, 11 1/2 in, Chromium Vanadium (FMHT73561)
- STANLEY Aviation Snip, Right, 10 in, Chromium Vanadium (FMHT73557)
- CHANNELLOCK 610AL 10" Aviation Snip (610AL)
- Stanley Knives, Cutters & Snips