Shop All Snips
Stanley
Stanley Fat Max FMHT73561 12 in. FatMax Long Cut Snips; Yellow & Black
Mfr # FMHT73561
Zoro # G803850267
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Cutting Capacity (In.) | 24 in |
Description
With the stanley fatmax all-purpose snips, get a long cutting life and versatility with polished, forged blades that can make tight left and right curved cuts and straight cuts easily. Cuts up to 22 gauge cold-rolled steel or 26 gauge stainless-steel.
Features- Cuts up to 18 gauge cold-rolled steel or 23 gauge stainless steel
- Compact blade designed for notching or trimming heavy stock
- Flush hardware helps prevent catching on materials while cutting
- Induction hardened cutting edge helps stay sharp longer
- Auto release mechanism provides for fast one handed operation
- Slip-resistant grip for comfort and control
- Aviation style
- 3.18" cutting edge length
- Color: Yellow & Black
- Size: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV41505)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 7 in Long, 1 7/32 in Short (19712)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STANLEY Stanley® Fatmax® FMHT73561 Long Nose Straight Cut Snips (FMHT73561)
- STANLEY Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight (14-563)
- STANLEY Snip Aviation 9-7/8In Left Cut (FMHT73755/14-562)
- STANLEY Tinners Snip, Left/Right/Straight, 10 in, Steel (FMHT73571)
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- STANLEY Cut Snip, Offset Left, 9 5/8 in, Chromium Vanadium (FMHT73559)
- CRESCENT WISS Snips Strt Ptrn 12.28" (WDF12S)
- Stanley Snips