Shop All Puller Parts
Stanley
Stanley Fat Max FMHT55008 10 in. Yellow & Black Claw Bar
Mfr # FMHT55008
Zoro # G104086723
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT55008
- Zoro # G104086723
- UPC # 76174550085
- Country of Origin Taiwan, Province of China
- Category Puller Parts
Description
Features
- Ideal for precision nail pulling and prying
- Polished, beveled claws for precise penetration
- Ergonomic grip provides a better grip and protects from extreme temperatures
- Flat striking face allows claw to be driven under deeply embedded nails
- Tempered for safety and heat treated for durability
- Forged, high-carbon spring steel for extreme strength & durability
- Color: Yellow & Black
- Size: 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- KLEIN TOOLS Long Nose Plier, 6-5/8 In L, 45/64 In Jaw (VDV026-049)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42908)
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- OTC Battery Hydrometer (4619)
- POSI LOCK Storage Case (HP-22)
- POSI LOCK Center Bolt, 16 in. L (10858)
- POSI LOCK Pin (PH-11656)
- POSI LOCK Jaw Head Assembly (20455)
- LISLE Glow Plug Harness Puller Ford (37370)
- URREA Urrea Reversible Jaw Puller, 2 Ton, 2-Way Adjustable 2 Jaws (4033)
- Stanley Puller Parts