Shop All Planes and Shaving Tools
Stanley
Stanley Block Plane Rb5
Mfr # 12-105
Zoro # G200016532
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Handle Color Yellow
- Adjustable No
- Features Low Angle
- Bevel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 12-105
- Zoro # G200016532
- UPC # 76174121056
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Blade Width | 1 in |
Sole Length (in) | 9.75 |
Sole Width (in) | 2 |
Details
Item | Plane |
Handle Color | Yellow |
Adjustable | No |
Features | Low Angle |
Bevel | Yes |
Blade Thickness | 0.044 in |
Handle Material | Plastic |
Blade Material | Steel |
Frog Angle | 30 Degrees |
Plane Category | Edge |
Plane Bed Material | Cast Iron |
Bevel Orientation | Bevel Up |
Description
Since 1843 Stanley tools have been on the belt and in the hands of professional contractors and accomplished homeowners. Synonymous with quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 0-80 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54028)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- KO-KEN Socket 46mm 6 Point 28mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4400M-46DU)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- STANLEY Adjustable Block Plane – 2" x 7" (12-220)
- STANLEY Surform® Flat File – Standard Cut Blade (21-295)
- STANLEY Sweetheart No.4 Smoothing Bench Plane (12-136)
- STANLEY BLOCK PLANE REPLAC BLADE (12-508)
- STANLEY Plane, Pocket (21-399)
- STANLEY Bailey, Professional Bench Plane (12-905)
- CROWN TOOLS Bent Draw Knife (20270)
- Stanley Cutting and Shaping Tools