Shop All Sockets
Stanley
Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set
Mfr # 92-839
Zoro # G702574950
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
STANLEY® 92-839, 99 PIECE FRACTIONAL/METRIC LASER ETCHED SOCKET SET BLACK CHROME FINISH FOR ANTI-CORROSION PROTECTION AND ATTRACTIVE APPEARANCE. LASER-ETCHED MARKINGS FOR SIZE VISIBILITY. CHROME VANADIUM FORGED BODY FOR TORQUE, STRENGTH AND DURABILITY. QUICK RELEASE SWITCH AND REVERSIBLE MECHANISM FOR EASY OPERATION. KNURLED HANDLE FINISH FOR SLIP RESISTANCE. MEETS OR EXCEEDS ANSI SPECIFICATIONS. CONTAINS: (19) 1/4" DRIVE 6-PT STANDARD SOCKETS, (19) 3/8" DRIVE 6-PT STANDARD SOCKETS, (17) 3/8" DRIVE 6-PT DEEP SOCKETS, (14) 1/4" DRIVE 6-PT DEEP SOCKETS, (3) 3/8" DRIVE 8-PT DEEP SOCKETS, (1) 1/4" DRIVE 6-PT SPARK PLUG SOCKET-5/8", (1) 3/8" DRIVE PEAR HEAD RATCHET, (1) 3/8" DRIVE PEAR HEAD RATCHET, (1) 1/4" DRIVE EXTENSION BAR-3", (1) 3/8" DRIVE EXTENSION BAR-6", (1) 1/4" DRIVE SPINNER HANDLE, (10) COMBINTATION WRENCHES-SAE & METRIC, (10) SPECIALTY BITS, (1) BIT ADAPTER, BLOW MOLDED CARRY CASE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- SUNEX Air Hammer, Long Barrel, Heavy Duty, 250mm (SX243)
- SAFETY SPEED Dust Kit, Mfr. No. SR5 and SR5U (VSR Dust)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- STANLEY Stanley 90-950 Bi-Material Adjustable Wrench, 12" Long (90-950)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- Stanley Sockets & Ratchets