Shop All Sockets
Stanley
Stanley 90-950 Bi-Material Adjustable Wrench, 12" Long
Mfr # 90-950
Zoro # G402664753
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
STANLEY® 90-950, BI-MATERIAL ADJUSTABLE WRENCH, 12" LONG TAPERED JAW DESIGN ALLOWS FOR WORK IN LIMITED SPACE APPLICATIONS. SLIP-RESISTANT BI-MATERIAL HANDLE FOR A COMFORTABLE GRIP. WIDE-CAPACITY JAW ACCEPTS A WIDE RANGE OF FASTENER SIZES. KNURL ADJUSTING MECHANISM FOR QUICK AND PRECISE ADJUSTMENT. LASER-ETCHED FRACTIONAL AND MM JAW SCALE FOR EASY SIZE ADJUSTMENT. BUILT-IN TENSION SPRING STABILIZES MOVABLE JAW. FORGED CHROME VANADIUM STEEL IS STRONG AND DURABLE. HANDLE HOLE FOR TETHERING, HANGING OR STORAGE. MEETS ANSI SPECIFICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- APEX TOOL GROUP Bit Phillips No 3 X 5/16 Hex No 4, PK25 (480-3I)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- WESTWARD 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (10E212)
- Stanley Sockets & Ratchets