Shop All Sockets
Stanley
Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long
Mfr # 90-948
Zoro # G002665044
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
STANLEY® 90-948, BI-MATERIAL ADJUSTABLE WRENCH, 8" LONG TAPERED JAW DESIGN ALLOWS FOR WORK IN LIMITED SPACE APPLICATIONS. SLIP-RESISTANT BI-MATERIAL HANDLE FOR A COMFORTABLE GRIP. WIDE-CAPACITY JAW ACCEPTS A WIDE RANGE OF FASTENER SIZES. KNURL ADJUSTING MECHANISM FOR QUICK AND PRECISE ADJUSTMENT. LASER-ETCHED FRACTIONAL AND MM JAW SCALE FOR EASY SIZE ADJUSTMENT. BUILT-IN TENSION SPRING STABILIZES MOVABLE JAW. FORGED CHROME VANADIUM STEEL IS STRONG AND DURABLE. HANDLE HOLE FOR TETHERING, HANGING OR STORAGE. MEETS ANSI SPECIFICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 90-950 Bi-Material Adjustable Wrench, 12" Long (90-950)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22640)
- Stanley Sockets & Ratchets