Stanley

Stanley 680-66-565 Screwdriver Rubber Grip


product price: $43.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Phillips tips are blasted black oxide.
  • Corrosion resistant.
  • Tip Type: Phillips Slotted.
  • Includes: (1) Cabinet 3/16" 3" Blade (1) Standard 1/4" 4" Blade (1) Standard 5/16" 6" Blade (1) Phillips 1 3" Blade (1) Phillips 2 4" Blade.
  • Handle Material: Plastic Vinyl.
  • Shank Finish: Chrome Plated.
  • Handle Type: Full Size.
  • Measuring System: Inch.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.