Stanley

Stanley 680-64-101 100 Plus 1 Point Phillip


product price: $31.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Black oxide tip for corrosion resistance.
  • Tip Size Symbol: 1.
  • Tip Type: Phillips.
  • Shank Diam: 3/16".
  • Shank Length: 3".
  • Length: 6-3/4".
  • Handle Material: Plastic.
  • Shank Material: Alloy Steel.
  • Shank Finish: Chrome.
  • Shank Type: Round.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.