Stanley

Stanley 680-56-218 56218 2.5# Blacksmith Hammer


product price: $58.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • New England pattern head.
  • Forged from high quality hardened and tempered steel.
  • Faces are ground and polished.
  • Head Weight: 2-1/2 lb.
  • Face Diameter: 1-23/32".
  • Head Length: 5".
  • Length: 13-3/8".
  • Head Material: Forged Steel.
  • Handle Material: Fiberglass.
  • Type: Cross Peen Hammer.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.