Stanley

Stanley 680-43-511 9 Inch Magnetic High Impactlevel 3 Vials


product price: $26.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Yellow vial covers for high visibility and easier reading vials.
  • Open top-read vial provides maximum readability.
  • Length: 9" 10".
  • Width: 3.900".
  • Height: 0.800".
  • No. of Vials: 3.
  • Vial Positions: 1 45° 1 Level 1 Plumb.
  • Accuracy: 0.002 in/in.
  • Base Type: Magnetic.
  • Body Material: Aluminum.
  • Type: Torpedo Spirit Level.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.