Shop All Tape Measures
Stanley
Stanley 680-30-825 1 Inchx 25' Leverlock Tape
Mfr # 680-30-825
Zoro # G404172348
product price: $49.99
/ea
$49.99
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
- Brand Stanley
- MFR # 680-30-825
- Zoro # G404172348
- UPC # 76174308259
- Country of Origin Thailand
- Category Tape Measures
Description
High visibility yellow color makes it easy to find in your tool box, cabinet or on the jobComfortable non-slip rubberized grip . Power return tape rule with automatic bottom lock for easy operation . Special Tru-Zero hook allows use of nail as pivot to draw circles and arcs . Polymer coated blade with 3-rivet hook for long life . Heat-treated spring for longer life . Belt clip is fastened on back of case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- WIHA Torx Driver, IP15 (36238)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718L)
- STANLEY 40 ft. Tape Measure (33-740L)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- STANLEY 30 ft Tape Measure, 1 in Blade (33-430)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade (70-455A)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- Stanley Measuring and Layout Tools