Shop All Reusable Water Bottles
Stanley
Stanley 6672281 25 oz Classic Hammertone Green BPA Free Water Bottle
Mfr # 6672281
Zoro # G603938967
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 6672281
- Zoro # G603938967
- UPC # 41604328688
- Country of Origin China
- Category Reusable Water Bottles
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Classic Hammertone Green BPA Free Water Bottle
- Metal Hydration
- BPA Free: Yes
- Material: Stainless Steel
- Width: 3.09"
- Capacity: 25 oz
- Color: Hammertone Green
- Color Family: Green
- Dishwasher Safe: Yes
- Height: 11.5"
- Design: Classic
- Weight: 1.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid 435-700 For Husqvarna 539101714 (435-700)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- MI-T-M Pressure Gauge (22-0271)
- BLACKCANYON OUTFITTERS 64oz. Water Bottle w/ Twist Lid - Black (BCO64OZB)
- BULLDOG WINCH 18oz 304 Stainless Drink Bottle w/Screw-on Finger Hold Lid (80049)
- SODASTREAM Black 1 L Carbonator Bottle , 2PK (1741260010)
- MILWAUKEE TOOL Insulated Bottle (48-22-8396R)
- THERMOS Stainless Steel Beverage Bottle, 1.1 qt, Stainless Steel/Black (2510TRI2)
- LOGO BRANDS Kansas City Chiefs 34oz Native Quencher Bottle (616-S34QB-63)
- NALGENE Nalgene 341470 Wide Mouth Easy Sipper - White (341470)
- Stanley Reusable Water Bottles