Shop All Screwdrivers
Stanley
Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4"
Mfr # 64-102-A
Zoro # G902608875
Sold in multiples of 2 for $59.30
$59.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 64-102-A
- Zoro # G902608875
- UPC # 76174808025
- Country of Origin China
- Category Screwdrivers
Description
STANLEY® 64-102-A, 100 PLUS® PHILLIPS® TIP SCREWDRIVER # 2 X 4" LARGE, DEEP FLUTED ACETATE HANDLE STANDS UP TO HEAVY-DUTY INDUSTRIAL USE. EASY-TO-CLEAN HANDLE. FLANGES ON THE BLADE INSIDE THE HANDLE PROVIDES A SOLID, TWIST-RESISTANT BLADE. BARS ARE FULLY GROUND AND POLISHED, THEN CHROME PLATED FOR CORROSION RESISTANCE. BARS ARE MADE OF ALLOY STEEL AND HEAT-TREATED FOR STRENGTH AND DURABILITY. PRECISION MACHINED PHILLIPS® TIPS ARE BLASTED BLACK OXIDE FOR PROPER FASTENER FIT AND TO ELIMINATE PLATE CHIPPING. POINT SIZE INDICATED ON HANDLE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/64 (C71015)
- COILHOSE PNEUMATICS Mechanical Tool Balancer 4.5 To 8 lbs. (CO BL08)
- ASTRO PNEUMATIC Onyx 1/2 Nano Angle Impact Wrench - 415Ft/Lb (1832)
- STANLEY General Purpose Phillips Screwdriver #1 Round (65-901)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-183-A)
- STANLEY General Purpose Phillips Screwdriver #3 Round (64-103-A)
- STANLEY Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4" (66-090)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- Stanley Screwdrivers