Shop All Picks & Riveting Chipping Hammers
Stanley
Stanley 54-022 20 oz. Fatmax Anti-Vibe Bricklayers Hammer
Mfr # 645632
Zoro # G204039650
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 645632
- Zoro # G204039650
- Country of Origin Taiwan, Province of China
- Category Picks & Riveting Chipping Hammers
Description
Features
- Fatmax Anti-Vibe Bricklayers Hammer.
- Capacity - 20 oz.
- Designed For Setting & Cutting Brick, Masonry, Tile & Concrete Block.
- Striking Face Is Flat With Chamfered Edges.
- While The Blade Has A Hardened Cutting Edge Designed To Score Materials Before Striking For An Even Cut.
- Dimension - 6.63 x 1.43 x 11.06 in.
- Item Weight - 1.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Drywall External Corner Trowel 4" x 5" (102 x 125mm) (OX-P013105)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2" Drive, 24" (KTI-23081)
- STANLEY Bricklayer'S Hammer (54-435)
- STANLEY Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz (54-022)
- BOSCH 9-Piece Brass Hammer And Punch Set (4629)
- WESTWARD Chipping Hammer, Horizontal, 5.6 Oz (2DBV1)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- MARTIN TOOLS Shrinking Hammer, W/Fiberglass Handle (162FG)
- MARTIN TOOLS SPROCKET & GEAR HAMMER TINNERS RIVETING 4 OZ (MT25G)
- Stanley Picks & Riveting Chipping Hammers