Shop All Putty & Joint Knives, Spatulas, Scrapers
Stanley
Stanley 28-500 Razor Blade Scraper with 5 Blades
Mfr # 28-500
Zoro # G302593016
product price: $39.39
/ea
Sold in multiples of 4 for $157.56
$157.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1.5 in.
- Blade Material Polypropylene Handle
- Number of Blades Included 5
- Width 1.75 in.
- Height 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 28-500
- Zoro # G302593016
- UPC # 76174285000
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1.5 in. |
Width | 1.75 in. |
Height | 0.5 in. |
Details
Blade Material | Polypropylene Handle |
Item | Stanley® 1.5 in. Razor Blade Scraper w/ 5 Blades, 28-500 |
Number of Blades Included | 5 |
Profile Shape | Straight-Edge |
Description
STANLEY® 28-500, RAZOR BLADE SCRAPER WITH 5 BLADES HEAVY-DUTY ALL-METAL BODY CONSTRUCTION. BLADE RETRACTS FOR SAFE STORAGE. SCRAPER REMOVES PAINT, GLUE, PUTTY OR ADHESIVES FROM GLASS, TILE, WALLS, FLOORS, OR OTHER SMOOTH SURFACES. WORKS WITH THESE STANDARD STANLEY® RAZOR BLADES: (11-515, 28-510). RAZOR BLADES INCLUDED (28-510): 5. RETRACTABLE BLADE POSITIONS: 1. FOR USE WITH: 11-515, 28-510 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- KLEIN TOOLS IDC Connector Crimping Pliers - Spring-Loaded (D234-6C)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWR9)
- STANLEY Stanley 28-141 Nylon Handle Stiff Putty Knife, 1-1/2" Wide Blade (28-141)
- STANLEY Stanley 28-593 Window Scraper with 1 Blade (28-593)
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- STANLEY Linoleum Flooring Knife (10-509)
- STANLEY Straight Edge Putty Knife, Wood Handle, 3" (28-543)
- STANLEY Scraper, Length 1 13/16 in, Blade Width 1 1/2 in, Steel, Yellow (28-100)
- HYDE 0 Joint Knife, 4 in W Blade, Stainless Steel Blade, Flexible Blade (6557)
- Stanley Putty & Joint Knives, Spatulas, Scrapers