Shop All Storage Bins
Stanley
STACK BIN 13"" YLW 1PC
Mfr # STST55400
Zoro # G101258918
original price:
$12.19
4% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STST55400
- Zoro # G101258918
- UPC # 76174827149
- Country of Origin Israel
- Category Storage Bins
Details
Color | Yellow |
Item | Hang & Stack Storage Bin |
Description
The STANLEY - STST55400 Hang & Stack Storage Bin, featuring a vibrant yellow color, is designed to meet your storage needs. While specific measurements are not provided, this product's hang and stack feature allows for flexible use in various spaces. It can be hanged on walls or stacked one above the other to maximize space utilization. This makes it suitable for different types of workspaces that require organized storage solutions.
This bin is made with robust materials that contribute to its durability and longevity. Its bright yellow finish not only adds a splash of color but also enhances visibility, making it easier to locate stored items quickly. The style of the bin is practical yet visually appealing which can complement any workspace aesthetic.
As for compatibility, the STANLEY - STST55400 Hang & Stack Storage Bin is built to accommodate a wide range of items commonly found in workplaces such as tools, office supplies or small parts and components. The package quantity information has not been provided but rest assured each unit purchased will serve as a reliable solution for your storage requirements.
This bin is made with robust materials that contribute to its durability and longevity. Its bright yellow finish not only adds a splash of color but also enhances visibility, making it easier to locate stored items quickly. The style of the bin is practical yet visually appealing which can complement any workspace aesthetic.
As for compatibility, the STANLEY - STST55400 Hang & Stack Storage Bin is built to accommodate a wide range of items commonly found in workplaces such as tools, office supplies or small parts and components. The package quantity information has not been provided but rest assured each unit purchased will serve as a reliable solution for your storage requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- STANLEY Stanley Consumer Tools 253908 No.4 Stack Storage Bin; Yellow (253908)
- GLOBAL INDUSTRIAL Plastic Stack & Hang Bin 24 5-1/2inx10-7/8x5in & 24 4-1/8inx5-3/8inx3in, Blue (269682BLP)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB204YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (QUS954CL)
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige (30240STONE)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Orange (SSB463OR)
- Stanley Storage Bins