Shop All Spring Hinges
This Product is Discontinued
Stanley
Spring Hinge, 3.5 x 3.5, Satin Chrome (Discontinued)
Mfr # 2060R 3 5X3 5 SPRING DOOR HINGE 26D STL
Zoro # G5398698
This Product is Discontinued
Key Features
- Number of Pins 0
- Material Steel
- Includes Machine Screws, Wood
- Standards NFPA 80
- Features Closing Power is Adjustable Up or Down, Excellent Alternative to more Expensive Overhead Mounted Closers, Internal Ratchet Mechanism Eliminates Loose Adjustment Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 2060R 3 5X3 5 SPRING DOOR HINGE 26D STL
- Zoro # G5398698
- UPC # 887838088451
- Country of Origin China
- Category Spring Hinges
Details
Item | Lockset Cylinder |
Number of Pins | 0 |
Material | Steel |
Includes | Machine Screws, Wood |
Standards | NFPA 80 |
Features | Closing Power is Adjustable Up or Down, Excellent Alternative to more Expensive Overhead Mounted Closers, Internal Ratchet Mechanism Eliminates Loose Adjustment Pins |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Lockset Cylinder, Material Steel, Standards NFPA 80, Number of Pins 0, Includes Machine Screws, Wood, Features Closing Power is Adjustable Up or Down, Excellent Alternative to more Expensive Overhead Mounted Closers, Internal Ratchet Mechanism Eliminates Loose Adjustment Pins
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.