Shop All Hacksaw and Coping Saw Blades
Stanley
Solid High-Tension Hacksaw 12"
Mfr # STHT20138
Zoro # G5136056
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Length 17 3/4 in
- Teeth per Inch 24
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT20138
- Zoro # G5136056
- UPC # 076174201383
- Country of Origin Viet Nam
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 17 3/4 in |
Blade Width | 1/2 in |
Throat Depth | 4 3/8 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 17 3/4 in |
Description
Hacksaw, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Straight, Features 90 Degrees And 180 Degrees Adjustable Blade Angles Allowing Flush Cuts, Comfortable Tension Knob, Full-Grip Handle Helps Protect Knuckles, Large, Frame Material Metal, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Black, Steel, 54 in W x 26 in D x 73 in H (361LP9)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05-04)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- MITUTOYO Parts 167-159 19" (167-159)
- STANLEY Saw, Wallboard, 6 In (15-206)
- STANLEY SharpTooth® Saw with Wood Handle 15" – Resharpenable (15-334)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- STANLEY FATMAX® Coping Saw – 6-3/4" Depth (15-106)
- STANLEY 6-1/2 in. Steel Coping Saw Blade 15 TPI 4 pk (15-061)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 32 TPI 2 pk (15-922A)
- ECLIPSE FleXible Silicon Hacksaw Blade 32TPI 12X (AM47X)
- Stanley Cutting and Shaping Tools