Shop All Socket Extensions
Stanley
Socket Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome
Mfr # 86-406
Zoro # G9968707
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 2 1/2 in
- Finish Chrome
- Number of Pieces 1
- For Use With 1/2 in Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 86-406
- Zoro # G9968707
- UPC # 076174402117
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 2 1/2 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Item | Socket Extension |
For Use With | 1/2 in Drive Sockets |
Standards | ANSI |
Features | Chrome Vanadium Steel Forging for Durability and High Torque, Full Polish Plating for Anti-Corrosion Protection and Easy Cleaning, Allows Access to Hard-to-Reach Fasteners |
Description
The Stanley 86-406 Socket Extension is the perfect tool for accessing hard-to-reach fasteners. This chrome socket extension has a drive size of 1/2" and an overall length of 2 1/2 in. It has a full polish plating that provides anti-corrosion protection and easy cleaning. The chrome vanadium steel forging offers durability and high torque. The Stanley Socket Extension is a useful tool you will want to have on hand when working with your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-583 Railroad Pick, 5 Lb (84-583)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- STANLEY Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (86-207)
- BETA Wobble Extension Bar, 3/8" Drive (009100829)
- CAPRI TOOLS 3/8 in Drive Wobble Extension Bar Set, 4 pcs (1-2400)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 2 in. (S-202P)
- KO-KEN Extension Bar 1/4 Square 50mm 1/4 Sq. Drive (2760-50)
- CRAFTSMAN Socket Extension 3/8" Dr, 7 1/4 in L, 1 Pieces, Full Polish Chrome (CMMT44286)
- Stanley Sockets & Ratchets