Shop All Utility Knives
Stanley
Snap-Off Utility Knife Snap-Off, 7 in L
Mfr # 10-425
Zoro # G3132132
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 25 mm
- Overall Thickness 1 in
- Number of Blades Included 1
- Handle Color Black
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 10-425
- Zoro # G3132132
- UPC # 076174104257
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Blade Width | 25 mm |
Overall Width | 1 1/2 in |
Overall Length | 7 in |
Handle Length | 7 in |
Description
This Stanley 10-425 Snap-Off Utility Knife is the perfect tool for precision cutting. The snap-off blade makes it easy to use and control. This heavy duty utility knife has a thumb dial blade lock, which allows you to safely change blades without having to touch the sharp edge. The rubber grip handle provides a comfortable hold as you work with this 7 in. long tool. With a 25 mm wide snap off blade, you can cut through materials like leather, carpeting, paper and cloth with ease. This Stanley Snap Off Utility Knife is an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #22 (C15926)
- WILDE 12-PIECE ROLL SPRING PUNCH SET-VINYL ROLL (RS912.NP/VR)
- WILLIAMS 1/2" Drive, SAE 1/2" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (SCF64)
- STECK MANUFACTURING Spec-Out Nib File, Fine (STC35260)
- STANLEY DeWalt Folding Utility Knife Gray 1 pk (DWHT10296)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- STANLEY Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray (10-099)
- STANLEY Utility Knife Utility, 6 in L (10-175)
- STANLEY Safety Knife Rounded Safety Blade, 6 in L (10-189C-TT)
- STANLEY Stanley 10-143P 18MM Quick-Point„¢ Snap-Off Retractable Utility Knife (10-143P)
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- Stanley Knives, Cutters & Snips