Shop All Utility Knives
This Product is Discontinued
Stanley
Snap-Off Utility Knife Snap-Off, 6 1/4 in L (Discontinued)
Mfr # 10-421
Zoro # G4453592
This Product is Discontinued
Key Features
- Blade Width 18 mm
- Number of Segments 8
- Handle Material Metal
- Overall Thickness 1/2 in
- Duty Rating Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-421
- Zoro # G4453592
- UPC # 076174104219
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 1/4 in |
Overall Length | 6 1/4 in |
Handle Length | 6 1/2 in |
Description
Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Material Steel, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Textured, Handle Color Gray, Handle Length 6 1/2 in, Handle Material Metal, Handle Style Straight, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.