Shop All Utility Knives
Stanley
Snap-Off Utility Knife Snap-Off, 6 1/2 in L
Mfr # DWHT10038
Zoro # G4450905
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Features Rust Resistant
- Handle Material Metal
- Application Multipurpose
- Overall Thickness 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT10038
- Zoro # G4450905
- UPC # 076174100389
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Handle Length | 6 in |
Description
Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Material Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Textured, Handle Color Black, Handle Length 6 in, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209204)
- WILLIAMS T/H 12In Wedge (WG6412TH)
- BOSCH Stubby Spade Bit, 1 In, 1/2 Hex, 4 In L (DSBS1013)
- DEWALT Diamond Flush Cut (DWA4242)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- STANLEY Retractable Straight, 7 in L (DWHT10295)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- STANLEY Pocket Knife, Metal 8 in L (DWHT10313)
- STANLEY 6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades (10-099)
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- Stanley Knives, Cutters & Snips