Shop All Utility Knives
Stanley
Snap-Off Utility Knife Snap-Off, 6 1/2 in L
Mfr # 10-151
Zoro # G7584516
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Blade Material Steel
- Overall Width 1 1/2 in
- Application Multipurpose
- Number of Blades Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-151
- Zoro # G7584516
- UPC # 076174101515
- Country of Origin Multiple
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Handle Length | 6 in |
Description
The Stanley 10-151 Snap-Off Utility Knife is a handy tool for cutting open boxes, opening bags and stripping wires. The snap-off blade allows you to easily replace the blades when they get dull. The textured handle offers a firm grip on the knife. This utility knife has an overall length of 6 1/2 in., an overall width of 1 1/4 in., and a blade width of 18 mm. The Stanley 10-151 Snap-Off Utility Knife is a must have for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16-18NF H5 3 Flute Spiral Point Plug Tap (1011-6136)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40142)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- STANLEY Snap-Off Utility Knife Snap-Off, 5 in L (10-150)
- STANLEY Stanley 10-143P 18MM Quick-Point„¢ Snap-Off Retractable Utility Knife (10-143P)
- STANLEY Fixed Blade Safety Cutter, Bi-Material, Safety Recessed (STHT10356)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- COSCO Utility Knife Snap-Off, 6 in L (038898)
- Stanley Knives, Cutters & Snips