Shop All Utility Knife Blades
This Product is Discontinued
Stanley
Snap-off Utility Blade, 18mm W, PK5 (Discontinued)
Mfr # 11-718
Zoro # G4453644
This Product is Discontinued
Key Features
- Width 18 mm
- Length 4 1/4 in
- Material Carbon Steel
- Blade Width 11/16 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-718
- Zoro # G4453644
- UPC # 076174117189
- Country of Origin United Kingdom
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 4 1/4 in |
Blade Width | 11/16 in |
Blade Length | 4 1/4 in |
Description
Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/4 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser No, Material Application Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet Materials, Shingles and Roofing Materials, Tyvek, Number of Blades Included 5, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.