Shop All Utility Knives
Stanley
Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L
Mfr # 680-10-280
Zoro # G4180298
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Application General Purpose
- Handle Material High Impact Polymer
- Overall Length 6-3/4"
- Blade Type Snap-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 680-10-280
- Zoro # G4180298
- UPC # 076174102802
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 6-3/4" |
Details
Item | Snap-Off Knife,18mm Blade W,6-3/4 in. L |
Blade Material | Stainless steel |
Application | General Purpose |
Handle Material | High Impact Polymer |
Blade Type | Snap-Off |
Blade Operation | Retractable |
Handle Type | Self Locking |
Description
Snap-Off Knife,18mm Blade W,6-3/4 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Chuck Key, HP2010N (798341-3)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #51 (54091)
- HHIP BXA-2 Turning, Facing & Boring Holder 1/4-5/8" 250-202 (3900-5262) (3900-5262)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- STANLEY Quick Point Blade (11-325T)
- STANLEY Snap-Off Utility Knife Snap-Off, 8 in L (10-817)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- STANLEY Stanley 10-150 Quick-Point„¢ Snap-Off Knife, 9mm (10-150)
- BETA Safety utility knife with retractable blade, Includes 3 blades (017720040)
- Stanley Knives, Cutters & Snips