Shop All Slip Joint Pliers
This Product is Discontinued
Stanley
Slip Joint Pliers, 8-3/8 In, 1-3/8 In Jaw (Discontinued)
Mfr # 84-646
Zoro # G3663877
This Product is Discontinued
Key Features
- Max. Jaw Opening 5/8 in
- Jaw Width 7/8 in
- Jaw Length 1 3/8 in
- Overall Length 8 3/8 in
- Wire Cutter No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-646
- Zoro # G3663877
- UPC # 076174846461
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Jaw Width | 7/8 in |
Jaw Length | 1 3/8 in |
Overall Length | 8 3/8 in |
Overall Length Range | 6 - 8 in |
Description
With its durable forged alloy steel, the Stanley 84-646 Slip Joint Pliers is a versatile tool that can handle a variety of tasks. The slip joint pliers have an overall length of 8 3/8 in. and a jaw width of 7/8 in. This glossy, high quality product has 1 3/8" jaw length and 5/8" max jaw opening. It also has an ergonomic handle design for added comfort and control. The Stanley 84-646 Slip Joint Pliers is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.