Shop All Chisels
Stanley
Short Blade Chisel, 5/8 In. x 9 In.
Mfr # 16-976
Zoro # G2815477
original price:
$10.75
14% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 5/8"
- Material Steel
- Application Demolition
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/8" |
Blade Width | 5/8 in |
Overall Length | 9 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Features | Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip |
Non-Sparking | No |
Includes Handle | Yes |
Handle Material | Plastic |
Chisel Type | Short Blade Chisel |
Tether Ready | No |
Handle Type | Through Tang Handle |
Material Applications | For Wood |
Blade Tip Shape | Straight |
Includes Striking Cap | Yes |
Corrosion-Resistant | Yes |
Description
The Stanley 16-976 Short Blade Chisel is a great tool for cutting away material. It has sharp edges that make it easy to cut into materials like plaster, drywall and sheet rock. The Stanley chisel will be the perfect addition to your collection of tools because of its durability and effectiveness in removing material from surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- KRAFT TOOL Mini Brick Splitter (BC582)
- STANLEY Premium Die-Cast Handle Combination Square – 12"/30CM (46-028)
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- STANLEY Short Blade Chisel, 3/8 In. x 9 In. (16-974)
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. (16-977)
- STANLEY Short Blade Chisel, 1 In. x 9 In. (16-978)
- STANLEY Bi-Material Short Blade Wood Chisel – 1/2" (16-308)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- Stanley Cutting and Shaping Tools