Shop All Chisels
Stanley
Short Blade Chisel, 3/8 In. x 9 In.
Mfr # 16-974
Zoro # G3158967
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8"
- Material Steel
- Application Demolition
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8" |
Blade Width | 3/8 in |
Overall Length | 9 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Features | Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip |
Non-Sparking | No |
Chisel Type | Short Blade Chisel |
Corrosion-Resistant | Yes |
Material Applications | For Wood |
Handle Material | Plastic |
Includes Handle | Yes |
Includes Striking Cap | Yes |
Blade Tip Shape | Straight |
Tether Ready | No |
Handle Type | Through Tang Handle |
Description
The Stanley 16-974 Short Blade Chisel is a short blade chisel that can be used for a variety of applications. It is designed to fit into tight spaces and it's ideal for cutting grooves, mortises and small tenons. The Stanley Short Blade Chisel will help you get your job done with its durability and precision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- DRILL AMERICA T HSS Black Oxide Jobber Length Drill Bit (D/ANT)
- COLLINS 6 lb Pick Mattock 36 in Fiberglass Handle (ZP-6FD-C)
- STANLEY Short Blade Chisel, 1/4 In. x 9 In. (16-973)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- STANLEY FLOOR CHISEL 3INX11IN (FMHT16581)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- STANLEY Chisel Cold Steel 1X12In (FMHT16494)
- TEKTON 1/4 Inch Cold Chisel (66001)
- Stanley Chisels