Shop All Chisels
Stanley
Short Blade Chisel, 3/4 In. x 9 In.
Mfr # 16-977
Zoro # G0624285
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/4"
- Material Steel
- Application Demolition
- Non-Sparking No
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4" |
Overall Length | 9 in |
Blade Width | 3/4 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Non-Sparking | No |
Features | Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip |
Includes Striking Cap | Yes |
Includes Handle | Yes |
Chisel Type | Short Blade Chisel |
Corrosion-Resistant | Yes |
Tether Ready | No |
Handle Type | Through Tang Handle |
Handle Material | Plastic |
Blade Tip Shape | Straight |
Material Applications | For Wood |
Description
The Stanley 16-977 Short Blade Chisel is a versatile tool that can be used for cutting, carving and scraping. It has a sharp edge to easily slice through material such as drywall, plasterboard or metal. The Stanley chisel will help you get the job done with its reliable design and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (KRW-1)
- HHIP Height Gage Attachment Set 9mm X 9mm Bar With 6mm X 8mm Clamp (4401-0420)
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- STANLEY Short Blade Chisel, 5/8 In. x 9 In. (16-976)
- STANLEY Short Blade Chisel, 1/4 In. x 9 In. (16-973)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- STANLEY Short Blade Chisel, 3/8 In. x 9 In. (16-974)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- URREA Cold cut cheasel with handle 1"x7/8" (86G-7/8x12)
- Stanley Cutting and Shaping Tools