Shop All Chisels
Stanley
Short Blade Chisel, 1-1/4 In. x 9 In.
Mfr # 16-979
Zoro # G1123875
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 1-1/4"
- Material Steel
- Application Demolition
- Non-Sparking No
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1-1/4" |
Overall Length | 9 in |
Blade Width | 1 1/4 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Non-Sparking | No |
Features | Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip |
Corrosion-Resistant | Yes |
Material Applications | For Wood |
Blade Tip Shape | Straight |
Handle Type | Through Tang Handle |
Handle Material | Plastic |
Chisel Type | Short Blade Chisel |
Tether Ready | No |
Includes Handle | Yes |
Includes Striking Cap | Yes |
Description
The Stanley 16-979 Short Blade Chisel is a must have for any serious carpenter. It has a durable blade that resists chipping and breaking, so you can use it with confidence on your next project. The sharp edge of the Stanley short blade chisel makes cutting into tight spaces easy. If you are looking to get more work done in less time, this short blade chisel will be just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fixed Pin Spanner Wrench, L 12-1/4 in. (5RDZ7)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V00 (4V0013015XW)
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- STANLEY Short Blade Chisel, 1 In. x 9 In. (16-978)
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4S2)
- Stanley Cutting and Shaping Tools