Shop All Chisels
Stanley
Short Blade Chisel, 1-1/2 In. x 9 In.
Mfr # 16-980
Zoro # G0559264
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1-1/2"
- Material Steel
- Application Demolition
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1-1/2" |
Blade Width | 1 1/2 in |
Overall Length | 9 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Features | Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip |
Non-Sparking | No |
Tether Ready | No |
Material Applications | For Wood |
Handle Type | Through Tang Handle |
Handle Material | Plastic |
Chisel Type | Short Blade Chisel |
Includes Striking Cap | Yes |
Includes Handle | Yes |
Blade Tip Shape | Straight |
Corrosion-Resistant | Yes |
Description
Short Blade Chisel, Chisel Type Short Blade Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 1 1/2 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Overall Length 9 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Smart Handle (07157 60427)
- HHIP R8 Draw Bar Boring Shank With 7/8-20 Thread (1001-0090)
- MILWAUKEE TOOL 6 in. Quik-Lok 3/8 in. Hex Extension (48-28-2010)
- MILWAUKEE TOOL M18 14 Gauge Shear, M18 5.0 Pack (2636-20, 48-11-1850)
- STANLEY Short Blade Chisel, 5/8 In. x 9 In. (16-976)
- STANLEY Short Blade Chisel, 1 In. x 9 In. (16-978)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- S&G TOOL AID CORPORATION Tool Aid TA91975 18" Air Hammer Cold Chisel 3/4 Wide .401 Shank (TA91975)
- Stanley Cutting and Shaping Tools