Shop All Universal Remotes
Stanley
ShopMAX Pro 6-Outlet Surge-Protector Power Bar
Mfr # 31613
Zoro # G0431077
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 4 ft
- Rating 125V/15A/1875W
- Gauge 14/3 SJT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 31613
- Zoro # G0431077
- UPC # 686140316135
- Country of Origin China
- Category Universal Remotes
Dimensions
Cord Length | 4 ft |
Details
Item | Power Strip |
Rating | 125V/15A/1875W |
Gauge | 14/3 SJT |
Description
The STANLEY 31613 ShopMAX Pro 6 Outlet Surge Protector Power Bar is made from heavy-duty steel and features surge protection. Its spaced outlet design provides ample room for adapters and other large plugs. A 4 ft. cord allows for easy placement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH C922 Pro Stream Webcam, 960001087 (960-001087)
- ILC Replacement for Brother Ba-18r Battery (BA-18R BATTERY BROTHER)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Liebert Gxt240VBATT - 6 Pack (ML7-12MP636171496921582)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- STANLEY TV Mount Installation Tool Kit (STH-T75928)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- GE Dvr/8Device Remote Cntrl (37123)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- GE Remote Control 3 Device (34456)
- INFINITI Fresh Plus Hygienic, Universal Tv Remote (CH1300)
- Stanley Universal Remotes