Shop All Chalk Line Reels
Stanley
SHLK PWRWNDER REEL
Mfr # 47-460
Zoro # G203475183
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Length (Ft.) 100 ft
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 47-460
- Zoro # G203475183
- UPC # 76174474602
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Details
Material | Aluminum |
Description
Stanley PowerWinder 4 oz Chalk Line Reel 100 ft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/16)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- HHIP R8 2" Head Boring Tool Set (1001-5935)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- STANLEY Combination Square 12 In (46-222)
- STANLEY FATMAX® Chalk Line Reel – 100'/30M (47-140L)
- STANLEY Chalk Line Reel, 100 ft, ABS, w/o Chalk (47-440)
- STANLEY Brass Plumb Bob – 8 oz. (47-973)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- STANLEY CHALK REEL STANLEY (47-440)
- DEWALT Chalk Reel (DWHT47256)
- Stanley Marking Tools