Shop All Electric Shears
Stanley
Shear Kit, 20V, Bonus Battery
Mfr # DCS494M2/DCB204
Zoro # G106430616
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V MAX*
- Speed Range 0 to 2,450 SPM
- Series 20V MAX*
- Swivel Angle 360 Degrees
- Waste Curl 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCS494M2/DCB204
- Zoro # G106430616
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Minimum Cutting Radius | 5 in |
Overall Length | 15 1/2 in |
Description
Shears, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V MAX*, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 5 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Battery Capacity 4.0 Ah, Maximum Strokes per Minute 2,450 stroke/min, Battery Model No. DCB204, Battery Series 20V MAX*, Number of Batteries Included 3, Charger Included Yes, Charger Model Number DCB115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- BOSCH Brush Set (1617000525)
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-C (44373)
- KETT TOOL Electric Scissor Shears KD-480 (KD-480)
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- MALCO Turboshear, Double Cut (TSMD)
- MAKITA 12V max CXT® Multi-Cutter (PC01Z)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- Stanley Electric Shears