Shop All Hacksaw and Coping Saw Blades
Stanley
SharpTooth® Saw with Wood Handle 15" – Resharpenable
Mfr # 15-334
Zoro # G3368705
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 15 in
- Material Hardwood
- Length 18 in
- Teeth per Inch 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-334
- Zoro # G3368705
- UPC # 076174153347
- Country of Origin France
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 15 in |
Length | 18 in |
Overall Length | 18 in |
Details
Hand Saw Application | Wood |
Item | Crosscut Tool Box Saw |
Material | Hardwood |
Teeth per Inch | 8 |
Nonsparking | No |
Features | Aggressive Three-Sided Tooth Design Cuts 50% Faster Than Conventional Hand Saws, Back Of Saw Can Be Used To Mark 45 Degrees And 90 Degrees Angles, Select Hardwood Handle Provides Comfort And Control, Teeth Can Be Resharpened |
Type | 9 Point |
Characteristics | Aggressive Tooth Design |
Handle Design | Hardwood |
Function | Precision Set and Sharpened |
Blade Material | Steel |
Insulated / Uninsulated | Uninsulated |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Hand Saw Product Type | Carpenter Saws |
Handle Material | Wood |
Cutting Edge Type | Serrated |
Cutting Action | Straight |
Material Application | Wood |
Non-Sparking | No |
Description
Crosscut Tool Box Saw, Blade Length 15 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Serrated, Features Aggressive Three-Sided Tooth Design Cuts 50 Percent Faster Than Conventional Hand Saws, Back Of Saw Can Be Used To Mark 45 Degrees And 90 Degrees Angles, Select Hardwood Handle Provides Comfort And Control, Teeth Can Be Resharpened, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, #6 - 1/2in NF in Metal Case (DWDTD99-NF)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10CUFG)
- STANLEY Saw, 15 In., Hardwood (20-221)
- STANLEY Hacksaw Blade (15-824A)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY DeWalt 12 in. Carbon Steel Hacksaw Black/Yellow 1 pc (DWHT20547L)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- Stanley Hacksaw and Coping Saw Blades