Shop All Hand Saws
Stanley
SHARPTOOTH SAW 20""12PT
Mfr # 20-527
Zoro # G003466565
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 20 in
- Teeth per Inch 11; 12
- Handle Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 20 in |
Details
Teeth per Inch | 11; 12 |
Handle Material | Plastic, Rubber |
Description
Stanley SharpTooth 20 in. Steel Hand Saw 11 TPI 1 pc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Locking Extension Set, 3/8"Dr, 3 pcs. (81202)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15239)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- STANLEY Stanley 20-045 FatMax® Saw 15" (20-045)
- STANLEY DeWalt 4 in. Stainless Steel Folding Jab Saw 8 TPI 1 pc (DWHT20123)
- STANLEY Stanley 20-221 Compact Fine Finish Saw 10" (20-221)
- STANLEY 12 in Steel Hacksaw BlackYellow 2 pc (20-036M)
- STANLEY DeWalt 20 in. Steel Handsaw 8 TPI 1 pc (DWHT20545L)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- Stanley Cutting and Shaping Tools