Shop All Tool Storage Parts
Stanley
Series 2000 Toolbox w/Tray, Two Lid Compartments
Mfr # 019151M
Zoro # G702694726
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Weight 4.313 lbs
- Color Black/Yellow
- Depth 10"
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 019151M
- Zoro # G702694726
- UPC # 76174928983
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Depth | 10" |
Height | 10" |
Width | 19" |
Details
Number of Compartments | 4 |
Weight | 4.313 lbs |
Color | Black/Yellow |
Material | Plastic/Rubber/Metal |
Description
Handy toolbox lets you organize small tools and supplies while also providing open storage so your larger tools have plenty of room to take along. Two lid organizers provide easy access to small parts—no need to open the tool box. Built-in padlock eye for small locks keeps contents secure. Tote tray inside safely stores smaller items. Soft, wide rubber-coated handle allows for an easy and comfortable grip. High-impact plastic construction with nickel metal-plated latches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- STANLEY Stanley 028001L 028001l, Fatmax® 28" Structural Foam Tool Box (028001L)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- STANLEY TOOLBOX CANTILEVER 18"" (FMST18001)
- STANLEY Stanley STST19410 Stst19410, Basic Tool Box, 19" (STST19410)
- STANLEY FATMAX TOOLBOX FOAM 28"" (028001L)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- BILTEK Biltek CSEAT Creeper Seat Mechanics Rolling Work Stool Chair Auto Work Shop Garage Gear Tray; Black & Red (CSEAT)
- Stanley Tool Storage Parts