Shop All Center Punches
This Product is Discontinued
Stanley
Self-Centering Screw Hole Punch (Discontinued)
Mfr # 58-013
Zoro # G9176027
This Product is Discontinued
Key Features
- Includes Handle No
- Includes Handguard No
- Punch Type Hole Punch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 58-013
- Zoro # G9176027
- UPC # 076174580136
- Country of Origin China
- Category Center Punches
Dimensions
Overall Length | 3 in |
Details
Item | Self-Centering Punch |
Includes Handle | No |
Includes Handguard | No |
Punch Type | Hole Punch |
Description
Self-Centering Punch, Punch Type Hole Punch, Overall Length 3 in, Includes Handguard No, Includes Handle No, Features Ideal for Self-Centering of Hinges and Catches, Finish Nickel-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.