Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Stanley Electrified Hinges
Mfr # CEFBB199-54 4-1/2 X4 32D
Zoro # G910055159
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Stanley Electrified Hinges
- Includes Electrified Hinges
- Color Satin Stainless Steel
- Application Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB199-54 4-1/2 X4 32D
- Zoro # G910055159
- UPC # 197163265435
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
For Use With | Stanley Electrified Hinges |
Includes | Electrified Hinges |
Color | Satin Stainless Steel |
Application | Electrified Hinges |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Stainless Steel Full Mortise, Heavy Weight, 4-1/2 in. by 4 in., Square Corner, 4-Wire, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 15" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H3810B)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- DELTANA Ball Tension Catch 3" X 3/4" Bright Chrome (BTC30U26)
- ILCO Ilco: Key Blanks, 1A1Q1 BEST Q (ILCO-1A1Q1)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- Stanley Security Electromagnetic & Electromechanical Locks