Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Stanley Electrified Hinges
Mfr # CEFBB191-58 4-1/2X4 10B
Zoro # G810055198
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Stanley Electrified Hinges
- Application Electrified Hinges
- Includes Electrified Hinges
- Color Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB191-58 4-1/2X4 10B
- Zoro # G810055198
- UPC # 197163265411
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Stanley Electrified Hinges |
Application | Electrified Hinges |
Includes | Electrified Hinges |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Brass, Bronze or Stainless Steel Full Mortise, Standard Weight, 4-1/2 in. by 4 in., Square Corner, 8-Wire, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- Stanley Security Electromagnetic & Electromechanical Locks