Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Stanley Electrified Hinges
Mfr # CEFBB179-54 5X4 26
Zoro # G910054237
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Color Bright Chrome
- Application Electrified Hinges
- Includes Electrified Hinges
- For Use With Stanley Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Security
- MFR # CEFBB179-54 5X4 26
- Zoro # G910054237
- UPC # 197163265022
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Chrome |
Color | Bright Chrome |
Application | Electrified Hinges |
Includes | Electrified Hinges |
For Use With | Stanley Electrified Hinges |
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 5 in. by 4 in., Square Corner, 4-Wire, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- NITE IZE Nite Ize S-Biner 1.8 in. D Stainless Steel Black Carabiner Key Holder (SB4-03-01)
- PEMKO 18061DNB48 48" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze (18061DNB48)
- RAYMOND Compression Spring, Overall 1-3/4" L, PK10 (C03000381750S)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- Stanley Security Electromagnetic Locking Systems