Shop All Electromagnetic & Electromechanical Locks
Stanley Security
Stanley Electrified Hinges
Mfr # CECSFBB179-54LH 4-1/2X4 10B
Zoro # G910052974
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Color Dark Oxidized Satin Bronze Oil Rubbed
- For Use With Stanley Electrified Hinges
- Includes Electrified Hinges
- Application Electrified Hinges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Security
- MFR # CECSFBB179-54LH 4-1/2X4 10B
- Zoro # G910052974
- UPC # 197163264698
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | Stanley Electrified Hinges |
Includes | Electrified Hinges |
Application | Electrified Hinges |
Description
Five Knuckle Concealed Switch Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2 in. by 4 in., Square Corner, Left-Handed, 4-Wire, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 5" H Satin Chrome Electrified Hinge (CEFBB179-545X45DOORHINGE26DSTL)
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-BLK)
- GRAYLINE 8-3/4 In. W. x 9-1/4 In. H. x 16 In. L. Vinyl Coated Wire Deep Storage Basket, White (40604)
- HANGMAN No Stud Mirror Picture Hanging System for Apartments Aircraft Grade Aluminum w/ Level Holds 150 lbs (APT-18)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPSTK626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU14DS3626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626RQE)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- Stanley Security Electromagnetic Locking Systems